Shop PACKARD

Combustion Air Booster, Replacement

  • Mfr # 65475
  • Zoro # G6829243

product price: 
$
55.29
/ea

Key Features

For Use With
373-19801-820, 373-19801-821, Coleman Evcon
Includes
Pressure Tap
Application
Furnaces
Remarks
Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
Inlet and Outlet Dia. (In.)
4/1.62
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
65475
Zoro #
G6829243
UPC #
840899111483
Country of Origin
Taiwan, Province of China

Dimensions

Inlet and Outlet Dia. (In.)
4/1.62
Inlet Diameter
4 in
Outlet Diameter
1 1/2 in
Overall Height
2 1/4 in

Details

Item
Combustion Air Booster
For Use With
373-19801-820, 373-19801-821, Coleman Evcon
Includes
Pressure Tap
Application
Furnaces
Remarks
Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
Construction Material
Aluminized Steel, Copper
Amps
0.4
Type
Replacement
Voltage
115
Replaces
Coleman Evcon 373-19801-820, 373-19801-821
Fits Brand
Coleman Evcon
For Use With Mfr. Model Number
373-19801-820, 373-19801-821
Agency Compliance
UL
Standards
UL Listed
Maximum Motor Horsepower
1/150 hp
Maximum Inlet Air Temperature
40 Degrees C
Blower Type
Combustion Air Booster
Includes Mounting Hardware
Yes
For Appliance Type
Furnaces
Replacement For Manufacturer Model Number
1 S1-37319801821, 373-19801-820, 373-19801-821
OEM Replacement
Yes
Motor Type
Shaded Pole
Nameplate Voltage
115V AC
Includes Motor
Yes
For Fuel Type
Natural Gas
Housing Material
Copper; Steel
Outlet Shape
Round
Maximum Motor Speed
3,315 RPM
Current
0.4 A
Frequency
60 Hz
Phase
1
Motor Insulation Class
B
Compatible with Brand
Coleman Evcon, Source
Product Type
Combustion Air Booster
Compatible Product Type
373-19801-820, 373-19801-821, Coleman Evcon

Description

Combustion Air Booster, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Furnaces, Inlet Diameter 4 in, Outlet Diameter 1 1/2 in, Compatible with Brand Coleman Evcon, Source, Replacement For Manufacturer Model Number 1 S1-37319801821, 373-19801-820, 373-19801-821, Nameplate Voltage 115V AC, Phase 1, Current 0.4 A, Frequency 60 Hz, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Motor Speed 3,315 RPM, Maximum Inlet Air Temperature 40 Degrees C

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.