Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combustion Motor Kit, 115, Copper, Plastic, Steel, 2 3/8 in W, 2 3/8 in H

  • Mfr # 65569

  • Zoro # G5077475


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
Voltage
115
Depth (In.)
5 1/4 in
HP
25 MHP
Construction Material
Copper, Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65569
Zoro #
G5077475
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
5 1/4 in
Height (In.)
2 3/8 in
Width (In.)
2 3/8 in
Overall Depth
5 1/4 in
Overall Height
2 3/8 in
Overall Width
2 3/8 in

Details

Item
Combustion Motor Kit
Type
Replacement
Voltage
115
HP
25 MHP
Construction Material
Copper, Plastic, Steel
Amps
1.80A
Includes
Plastic Fan Blade, Special Lead and Plug
For Use With Mfr. Model Number
HC21ZE117B, HC660-005
Fits Brand
Carrier
Replaces
Fasco 7158-2216, Fasco 71582216, Carrier 310371-752, Carrier 318984-753, Carrier HC15ZN012, Carrier HC21ZE115, Carrier HC21ZE117, Carrier HC21ZE117B, Carrier J238-150-037751, Carrier J238-150220, Emerson 3109, Mars 10704, Robertshaw 33-620, Jakel J238-150-037751, Jakel J238-150220, Rotom FB-RFB212, Rotom RFB212
Agency Compliance
CSA, UL
Application
Furnaces
Number of Speeds
1
RPM
3300
Bearings
Ball
Enclosure
Open
Frame
C-Frame
Class
B
Overload Protection
Automatic
Motor Type
Shaded Pole
Includes Mounting Hardware
Yes
Maximum Motor Speed
3,300 RPM
Maximum Motor Horsepower
1/40 hp
Maximum Inlet Air Temperature
40 Degrees C
Motor Insulation Class
B
Replacement For Manufacturer Model Number
10704, 310371-752, 3109, 318984-753, 71582216, FB-RFB212, HC15ZN012, HC21ZE115, HC21ZE117, HC21ZE117B, J238-150-037751, J238-150220, RFB212, Robertshaw 33-620
For Use With
Carrier, HC21ZE117B, HC660-005
Nameplate Voltage
115V AC
Current
1.8 A
Standards
CSA Certified, UL Listed
Frequency
60 Hz
Blower Type
Combustion Air Booster
OEM Replacement
Yes
Compatible with Brand
Carrier, Emerson, Fasco, Jakel, Mars, Robertshaw, Rotom
Housing Material
Plastic; Copper; Steel
Includes Motor
Yes
For Appliance Type
Furnaces

Description

Induced Draft Furnace Blower, Application Furnaces, For Appliance Type Furnaces, Compatible with Brand Carrier, Emerson, Fasco, Jakel, Mars, Robertshaw, Rotom, Replacement For Manufacturer Model Number 10704, 310371-752, 3109, 318984-753, 71582216, FB-RFB212, HC15ZN012, HC21ZE115, HC21ZE117, HC21ZE117B, J238-150-037751, J238-150220, RFB212, Robertshaw 33-620, Nameplate Voltage 115V AC, Current 1.8 A, Frequency 60 Hz, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Motor Speed 3,300 RPM

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.