Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combustion Motor Kit, 230, Copper, Plastic, Steel, 2 3/8 in W, 2 3/8 in H

  • Mfr # 65570

  • Zoro # G5077466


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
Voltage
230
Depth (In.)
5 1/4 in
HP
25 MHP
Construction Material
Copper, Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65570
Zoro #
G5077466
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
5 1/4 in
Height (In.)
2 3/8 in
Width (In.)
2 3/8 in
Overall Width
2 3/8 in
Overall Height
2 3/8 in
Overall Depth
5 1/4 in

Details

Item
Combustion Motor Kit
Type
Replacement
Voltage
230
HP
25 MHP
Construction Material
Copper, Plastic, Steel
Amps
0.80A
Includes
Plastic Fan Blade, Special Lead and Plug
For Use With Mfr. Model Number
HC24HE230
Fits Brand
Carrier
Replaces
Carrier HC24HE-230, Carrier HC24HE230, Carrier J238-150-15103, Carrier J238-15161, Jakel J238-150-15103, Jakel J238-15161
Agency Compliance
CSA, UL
Application
Furnaces
Number of Speeds
1
RPM
3000
Bearings
Ball
Enclosure
Open
Frame
C-Frame
Class
B
Overload Protection
Automatic
Motor Type
Shaded Pole
Includes Motor
Yes
Maximum Motor Horsepower
1/40 hp
Maximum Inlet Air Temperature
40 Degrees C
Motor Insulation Class
B
For Use With
Carrier, HC24HE230
Compatible with Brand
Carrier, Jakel
Includes Mounting Hardware
Yes
Frequency
60 Hz
Nameplate Voltage
230V AC
Housing Material
Plastic; Steel; Copper
Replacement For Manufacturer Model Number
HC24HE230, J238-150-15103, J238-15161
For Appliance Type
Furnaces
Maximum Motor Speed
3,000 RPM
OEM Replacement
Yes
Current
0.8 A
Standards
CSA Certified, UL Listed

Description

Induced Draft Furnace Blower, Application Furnaces, For Appliance Type Furnaces, Compatible with Brand Carrier, Jakel, Replacement For Manufacturer Model Number HC24HE230, J238-150-15103, J238-15161, Nameplate Voltage 230V AC, Current 0.8 A, Frequency 60 Hz, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 40 Degrees C

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.