Zoro Homepage

Draft Inducer, 115, Metal, 8 7/8 in W, 8 3/4 in H

  • Mfr # 66002

  • Zoro # G0278069


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
Voltage
115
Depth (In.)
4 1/2 in
HP
1/35
Construction Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66002
Zoro #
G0278069
UPC #
840899111667
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
4 1/2 in
Height (In.)
8 3/4 in
Width (In.)
8 7/8 in
Overall Width
8 7/8 in
Overall Depth
4 1/4 in
Overall Height
8 3/4 in

Details

Item
Draft Inducer
Type
Replacement
Voltage
115
HP
1/35
Construction Material
Metal
Amps
1.20A
Includes
Gasket
For Use With Mfr. Model Number
0131M00002P, 0131M0002S, 119276-00
Fits Brand
Goodman
Replaces
Century (Formerly A. O. Smith) 0131M00002P, Century (Formerly A. O. Smith) 0131M00002S, Fasco 7058-1407, Goodman 0131M00002P, Goodman 0131M00002PSP, Goodman 0131M00002S, Goodman B4059001, Mars 10553, Jakel 0131M00002P, Jakel 0131M00002S, Rotom FB-RFB276, Rotom RFB276, Johnstone S89-811
Agency Compliance
UL, CSA
Application
Furnaces
Watts
138 W
Number of Speeds
1
RPM
3000
Bearings
Ball
Enclosure
Open
Frame
C-Frame
Class
H
Overload Protection
Automatic
Motor Type
Shaded Pole
Housing Material
Metal
Power Consumption
138 W
Replacement For Manufacturer Model Number
0131M00002P, 0131M00002PSP, 0131M00002S, 10553, 7058-1407, B4059001, B4059003, B4059003S, FB-RFB276, RFB276, S89-811
Phase
1
Frequency
60 Hz
Includes Motor
Yes
Maximum Inlet Air Temperature
40 Degrees C
Compatible with Brand
Century, Fasco, Goodman, Jakel, Johnstone, Mars, Rotom
Current
1.2 A
Motor Insulation Class
H
For Appliance Type
Furnaces
For Use With
0131M00002P, 0131M0002S, 119276-00, Goodman
Maximum Motor Speed
3,000 RPM
Maximum Motor Horsepower
1/35 hp
Nameplate Voltage
115V AC
Standards
CSA Certified, UL Listed

Description

Induced Draft Furnace Blower, Application Furnaces, For Appliance Type Furnaces, Compatible with Brand Century, Fasco, Goodman, Jakel, Johnstone, Mars, Rotom, Replacement For Manufacturer Model Number 0131M00002P, 0131M00002PSP, 0131M00002S, 10553, 7058-1407, B4059001, B4059003, B4059003S, FB-RFB276, RFB276, S89-811, Nameplate Voltage 115V AC, Phase 1, Current 1.2 A, Frequency 60 Hz, Motor Type Shaded Pole, Motor Insulation Class H, Maximum Motor Speed 3,000 RPM

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.