Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draft Inducer, 115, Metal, 9 1/4 in W, 6 in H

  • Mfr # 66590

  • Zoro # G4573064


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
Voltage
115
Depth (In.)
8 1/4 in
HP
1/30
Construction Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66590
Zoro #
G4573064
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
8 1/4 in
Height (In.)
6 in
Width (In.)
9 1/4 in
Overall Width
9 1/4 in
Overall Height
5 7/8 in
Overall Depth
8 1/4 in

Details

Item
Draft Inducer
Type
Replacement
Voltage
115
HP
1/30
Construction Material
Metal
Amps
1.50A
Includes
Gasket
Remarks
Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
Fits Brand
Goodman
Replaces
Fasco 7002-3036, Emerson 3105, Goodman 10702, Goodman 3105, Goodman 7002-3036, Goodman B40590-00, Goodman B4059000, Goodman B4059000S, Goodman J238-11195, Goodman J238-112-11195, Mars 10702, Jakel J238-11195, Jakel J238-112-11195
Agency Compliance
CSA, UL
Application
Furnaces
For Use With Mfr. Model Number
B4059000
Motor Type
Shaded Pole
Number of Speeds
1
Enclosure
Open
Frame
3.3
Overload Protection
Automatic
Bearings
Ball
Class
B
RPM
3000
Maximum Motor Horsepower
1/30 hp
For Use With
B4059000, Goodman
Includes Motor
Yes
Includes Mounting Hardware
Yes
Maximum Static Pressure
1/8 in wc
For Fuel Type
Natural Gas
Replacement For Manufacturer Model Number
10702, 3105, 7002-3036, B4059000, B4059000S, FB-RFB405, J238-11195, J238-112-11195, N182
Current
1.5 A
Nameplate Voltage
115V AC
Motor Insulation Class
B
Maximum Motor Speed
3,000 RPM
Frequency
60 Hz
For Appliance Type
Furnaces
Maximum Inlet Air Temperature
40 Degrees C
Standards
CSA Certified, UL Listed
OEM Replacement
Yes
Compatible with Brand
AllTemp, Emerson, Fasco, Goodman, Jakel, Mars, Nidec, Rotom, US Motors
Phase
1
Housing Material
Metal
Blower Type
Induced Draft Furnace Blower

Description

Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Furnaces, Compatible with Brand AllTemp, Emerson, Fasco, Goodman, Jakel, Mars, Nidec, Rotom, US Motors, Replacement For Manufacturer Model Number 10702, 3105, 7002-3036, B4059000, B4059000S, FB-RFB405, J238-11195, J238-112-11195, N182, Nameplate Voltage 115V AC, Phase 1, Current 1.5 A, Frequency 60 Hz, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Motor Speed 3,000 RPM

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.