Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draft Inducer, 115, Metal, 8 11/16 in W, 8 11/16 in H

  • Mfr # 66501

  • Zoro # G8478382


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
Voltage
115
Depth (In.)
5 1/4 in
HP
1/30
Construction Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66501
Zoro #
G8478382
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
5 1/4 in
Height (In.)
8 11/16 in
Width (In.)
8 11/16 in
Overall Width
8 5/8 in
Overall Height
8 5/8 in
Overall Depth
5 1/4 in

Details

Item
Draft Inducer
Type
Replacement
Voltage
115
HP
1/30
Construction Material
Metal
Amps
1.20A
Includes
Blower, Gasket, Pressure Hose and Lead Extension with Plug
For Use With Mfr. Model Number
101202-01-01, 1023959-01, 24W95, 7002-2975, Lennox 31L5501
Fits Brand
Lennox
Replaces
Fasco 7002-2975, Fasco A200, AllTemp FB-RFB495, Lennox 101202-01, Lennox 101202-1, Lennox 10120201, Lennox 102359-01, Lennox 24W95, Lennox 31L5501, Lennox 7002-2975, Lennox 77-149-00, Lennox lb-113219A, Lennox lb113219a
Agency Compliance
UL
Application
Furnaces
Watts
138 W
Number of Speeds
1
RPM
3000
Bearings
Ball
Enclosure
Open
Frame
C-Frame
Class
B
Overload Protection
Automatic
Motor Type
Shaded Pole
Frequency
60 Hz
Standards
UL Listed
For Use With
101202-01-01, 1023959-01, 24W95, 7002-2975, Lennox 31L5501
Housing Material
Metal
For Appliance Type
Furnaces
OEM Replacement
Yes
Maximum Motor Horsepower
1/30 hp
Current
1.2 A
Replacement For Manufacturer Model Number
101202-1, 10120201, 102359-01, 24W95, 31L5501, 7002-2975, 77-149-00, A200, FB-RFB495, lb-113219A, N200
Includes Mounting Hardware
Yes
Maximum Inlet Air Temperature
40 Degrees C
Compatible with Brand
AllTemp, Fasco, Lennox, Nidec, US Motors
Maximum Motor Speed
3,000 RPM
Phase
1
Nameplate Voltage
115V AC
Power Consumption
138 W
Includes Motor
Yes
Motor Insulation Class
B
Blower Type
Induced Draft Furnace Blower

Description

Induced Draft Furnace Blower, Application Furnaces, For Appliance Type Furnaces, Compatible with Brand AllTemp, Fasco, Lennox, Nidec, US Motors, Replacement For Manufacturer Model Number 101202-1, 10120201, 102359-01, 24W95, 31L5501, 7002-2975, 77-149-00, A200, FB-RFB495, lb-113219A, N200, Nameplate Voltage 115V AC, Phase 1, Current 1.2 A, Frequency 60 Hz, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 40 Degrees C

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.