Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draft Inducer, 115, Metal, 11 1/4 in W, 9 7/8 in H

  • Mfr # 66338

  • Zoro # G7589075


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
Voltage
115
Depth (In.)
5 5/8 in
HP
50 MHP
Construction Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66338
Zoro #
G7589075
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
5 5/8 in
Height (In.)
9 7/8 in
Vent Pipe Dia. (In.)
3.3"
Width (In.)
11 1/4 in
Overall Depth
5 5/8 in
Overall Width
11 1/4 in
Overall Height
10 1/2 in

Details

Item
Draft Inducer
Type
Replacement
Voltage
115
HP
50 MHP
Construction Material
Metal
Amps
2.40A
Includes
OEM Kit
For Use With Mfr. Model Number
1012002, 1013388A, 1014338
Fits Brand
ICP
Replaces
Fasco A067, Carrier 333710-751, Carrier 333710751, Emerson 3115, ICP 1012002, ICP 1013188, ICP 1013388A, ICP 1013388FA, ICP 1013915, ICP 1014338, ICP 1172823, ICP 329148-701, ICP 330701-701, Mars 10706, Rotom FB-RFB330, Rotom RFB330
Agency Compliance
CSA, UL
Application
Furnaces
Watts
276 W
Number of Speeds
1
RPM
3000
Bearings
Ball
Enclosure
TEFC
Frame
3.3
Class
B
Overload Protection
Automatic
Motor Type
Shaded Pole
For Appliance Type
Furnaces
Replacement For Manufacturer Model Number
1012002, 1013188, 1013388A, 1013388FA, 1013915, 1014338, 10706, 1172823, 3115, 329148-701, 330701-701, 333710751, A067, FB-RFB330, RFB330
Maximum Inlet Air Temperature
40 Degrees C
Motor Insulation Class
B
Includes Mounting Hardware
Yes
Housing Material
Plastic
Maximum Motor Horsepower
1/20 hp
For Use With
1012002, 1013388A, 1014338, ICP
Includes Motor
Yes
Compatible with Brand
Carrier, Emerson, Fasco, ICP, Mars, Rotom
Maximum Motor Speed
3,000 RPM
Nameplate Voltage
115V AC
Power Consumption
276 W
Standards
CSA Certified, UL Listed
Maximum Static Pressure
1/8 in wc
Current
2.4 A
OEM Replacement
Yes
Frequency
60 Hz
Blower Type
Induced Draft Furnace Blower

Description

Induced Draft Furnace Blower, Application Furnaces, For Appliance Type Furnaces, Compatible with Brand Carrier, Emerson, Fasco, ICP, Mars, Rotom, Replacement For Manufacturer Model Number 1012002, 1013188, 1013388A, 1013388FA, 1013915, 1014338, 10706, 1172823, 3115, 329148-701, 330701-701, 333710751, A067, FB-RFB330, RFB330, Nameplate Voltage 115V AC, Current 2.4 A, Frequency 60 Hz, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Motor Speed 3,000 RPM

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.