Zoro Homepage
This item is Discontinued.
Packard Draft Inducer, 115V, Metal, 9" H. 66781

Draft Inducer, 115V, Metal, 9" H. (Discontinued)

  • Mfr # 66781
  • Zoro # G6933674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66781
Zoro #
G6933674
UPC #
840899111759
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
6 3/4 in
Height (In.)
9 in
Vent Pipe Dia. (In.)
2-3/4"
Width (In.)
8 3/4 in
Maximum Vent Pipe Diameter
2.7 in
Overall Height
6 5/8 in
Overall Depth
6 3/4 in
Overall Width
8 3/4 in

Details

Item
Draft Inducer
Type
Replacement
Voltage
115V
HP
1/50 hp
Construction Material
Metal
Amps
0.60A
Includes
Gasket
Remarks
Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
For Use With Mfr. Model Number
70-21496-83, 70-24157-03
Fits Brand
Rheem
Replaces
Fasco 7021-11559, Rheem 70-101087-01, Rheem 70-101087-81, Rheem 7021-11559
Agency Compliance
UL, CSA
Application
Natural Gas Furnace
Watts
70 W
Number of Speeds
1
RPM
3000
Bearings
Ball
Enclosure
Open
Frame
3.3
Class
B
Overload Protection
Automatic
CFM @ 1.000-In. SP
58
CFM @ 0.500-In. SP
72
CFM @ 1.40-In. SP
30
CFM @ 0.700-In. SP
65
CFM @ 0.000-In. SP
82
Motor Type
Permanent Split Capacitor
Maximum Inlet Air Temperature
40 Degrees C
For Use With
70-21496-83, 70-24157-03, Rheem
Includes Motor
Yes
Compatible with Brand
Fasco, Nidec, Rheem, US Motors
Maximum Motor Horsepower
1/50 hp
OEM Replacement
Yes
Power Consumption
70 W
Nameplate Voltage
115V AC
Replacement For Manufacturer Model Number
70-101087-01, 70-101087-81, 7021-11559, N781
Phase
1
Maximum Motor Speed
3,000 RPM
Motor Insulation Class
B
Standards
CSA Certified, UL Listed
Current
0.6 A
For Fuel Type
Natural Gas
Frequency
60 Hz
For Appliance Type
Furnaces

Description

Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Furnaces, Maximum Vent Pipe Diameter 2.7 in, Compatible with Brand Fasco, Nidec, Rheem, US Motors, Replacement For Manufacturer Model Number 70-101087-01, 70-101087-81, 7021-11559, N781, Nameplate Voltage 115V AC, Phase 1, Current 0.6 A, Frequency 60 Hz, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.