Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draft Inducer, 115, Metal Housing, 11 1/4 in W, 9 1/2 in H

  • Mfr # 66005

  • Zoro # G2708246


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Depth (In.)
11 1/4 in
Construction Material
Metal Housing
Amps
1.60A
Includes
Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66005
Zoro #
G2708246
UPC #
840899111681
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
11 1/4 in
Height (In.)
9 1/2 in
Width (In.)
11 1/4 in
Overall Width
11 1/4 in
Overall Depth
11 1/4 in
Overall Height
8 5/8 in

Details

Item
Draft Inducer
Voltage
115
Construction Material
Metal Housing
Amps
1.60A
Includes
Gasket
Remarks
Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
For Use With Mfr. Model Number
B1859005, J238-11128
Fits Brand
Goodman
Replaces
Fasco 7002-2307, Fasco 7002-2771, Fasco 7002-3219, Fasco 70022307, Fasco 70022771, Fasco 70023219, Fasco 7058-0229, Emerson 2569, Emerson 3106, Emerson F33JCS-3655, Goodman 4MH09, Goodman 7002-2307, Goodman 7002-2771, Goodman 7002-3219, Goodman 7058-0229, Goodman B1859005, Goodman B1859005S, Goodman B40590-35, Goodman J238-11128, Goodman J238-112-11128, Goodman R7-RFB185, Industry No. 3105, Mars 10703, Jakel J238-11128, Jakel J238-112-11128, Jakel J238-112-11195, Rotom FB-RFB185, Rotom FB-RFB595, Rotom RFB185, Rotom RFB595
Agency Compliance
UL, CSA
Application
Furnaces
Number of Speeds
1
RPM
3000
Bearings
Ball
Enclosure
Open
Frame
C-Frame
Class
B
Overload Protection
Automatic
Motor Type
Shaded Pole
For Use With
B1859005, Goodman, J238-11128
Motor Insulation Class
B
Nameplate Voltage
115V AC
For Fuel Type
Natural Gas
Replacement For Manufacturer Model Number
10703, 2569, 3105, 3106, 4MH09, 7002-2307, 7002-2771, 7002-3219, 70022307, 70022771, 70023219, 7058-0229, B1859005, B1859005S, B40590-35, F33JCS-3655, FB-RFB185, FB-RFB595, FB-RFB859, J238-11128, J238-112-11128, J238-112-11195, N157, R7-RFB185, RFB185, RFB595
Maximum Motor Horsepower
1/30 hp
OEM Replacement
Yes
For Appliance Type
Furnaces
Compatible with Brand
AllTemp, Emerson, Fasco, Goodman, Jakel, Mars, Nidec, Rotom, US Motors
Maximum Inlet Air Temperature
40 Degrees C
Standards
CSA Certified, UL Listed
Maximum Motor Speed
3,000 RPM
Current
1.6 A
Housing Material
Metal
Includes Motor
Yes
Frequency
60 Hz
Blower Type
Induced Draft Furnace Blower

Description

Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Furnaces, Compatible with Brand AllTemp, Emerson, Fasco, Goodman, Jakel, Mars, Nidec, Rotom, US Motors

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.