Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draft Inducer, 208/230, Metal, 5 1/4 in W, 4 1/4 in H

  • Mfr # 65230

  • Zoro # G4597442


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
Voltage
208/230
Depth (In.)
5 1/4 in
HP
0.038
Construction Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65230
Zoro #
G4597442
UPC #
840899111322
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
5 1/4 in
Height (In.)
4 1/4 in
Width (In.)
5 1/4 in
Overall Width
5 1/4 in
Overall Depth
6 1/8 in
Overall Height
4 1/4 in

Details

Item
Draft Inducer
Type
Replacement
Voltage
208/230
HP
0.038
Construction Material
Metal
Amps
0.80A
Includes
Blower Wheel, Gasket
Remarks
Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
For Use With Mfr. Model Number
HC24HE230
Fits Brand
Carrier
Replaces
Carrier 48SS400626, Carrier HC24HE230, Carrier J238-150-15103, Mars 10709, Jakel J238-15015103, Bryant 312130-701
Agency Compliance
UL
Application
Furnaces
Watts
28W
Number of Speeds
1
RPM
3000
Bearings
Ball
Enclosure
Open
Frame
C-Frame
Class
B
Overload Protection
Automatic
Motor Type
Shaded Pole
Motor Insulation Class
B
Includes Motor
Yes
Includes Mounting Hardware
Yes
Maximum Motor Speed
3,000 RPM
Current
0.8 A
Maximum Inlet Air Temperature
40 Degrees C
OEM Replacement
Yes
Standards
UL Listed
Replacement For Manufacturer Model Number
10709, 312130-701, 48SS400626, HC24HE230, J238-150-15103
Nameplate Voltage
208-230V AC
Housing Material
Metal
For Fuel Type
Natural Gas
Phase
1
Frequency
60 Hz
For Appliance Type
Furnaces
Maximum Motor Horsepower
19/500 hp
Compatible with Brand
Bryant, Carrier, Jakel, Mars
For Use With
Carrier, HC24HE230
Blower Type
Induced Draft Furnace Blower

Description

Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Furnaces, Compatible with Brand Bryant, Carrier, Jakel, Mars, Replacement For Manufacturer Model Number 10709, 312130-701, 48SS400626, HC24HE230, J238-150-15103, Nameplate Voltage 208-230V AC, Phase 1, Current 0.8 A, Frequency 60 Hz, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 40 Degrees C

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.