Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draft Inducer, 208/230, Metal, 7 39/64 in W, 8 11/16 in H

  • Mfr # 82641

  • Zoro # G6399933


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
Voltage
208/230
Depth (In.)
5 5/64 in
Cut Out Required
4-29/32 in
HP
1/25 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82641
Zoro #
G6399933
UPC #
00840899108117
Country of Origin
China

Dimensions

Depth (In.)
5 5/64 in
Height (In.)
8 11/16 in
Vent Pipe Dia. (In.)
3.3"
Width (In.)
7 39/64 in
Cutout Size
4 29/32 in
Overall Width
7 1/2 in
Overall Depth
5 in
Overall Height
8 1/2 in

Details

Item
Draft Inducer
Type
Replacement
Voltage
208/230
Cut Out Required
4-29/32 in
HP
1/25 hp
Construction Material
Metal
Amps
0.25A
Includes
1.5 MFD Capacitor, Gasket
Remarks
Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
For Use With Mfr. Model Number
CDV156B
Fits Brand
Rheem
Replaces
Fasco 7021-9567, Fasco 702364186, Rheem 70-23563-02, Rheem 70-23586-01, Rheem 70-23586-81, Rheem 70-23641-01, Rheem 70-23641-81, Rheem 7021-9567, Industry No. 70-23641-01
Agency Compliance
CSA, UL
Application
Furnaces
Number of Speeds
1
RPM
3200
Bearings
Ball
Enclosure
Open
Frame
3.3
Class
B
Overload Protection
Automatic
Motor Type
Permanent Split Capacitor
Maximum Motor Speed
3,200 RPM
For Use With
70-23641-81, Rheem
Maximum Inlet Air Temperature
40 Degrees C
Compatible with Brand
AllTemp, Fasco, Rheem
OEM Replacement
Yes
Housing Material
Steel; Copper
Current
0.25 A
For Appliance Type
Furnaces
Standards
CSA Certified, UL Listed
Nameplate Voltage
208-230V AC
Phase
1
Maximum Motor Horsepower
1/25 hp
Motor Insulation Class
B
Includes Motor
Yes
For Fuel Type
Natural Gas
Replacement For Manufacturer Model Number
70-23563-02, 70-23586-01, 70-23586-81, 70-23641-01, 70-23641-81, 7021-9567, 702364186, FB-RFB641, Industry No. 70-23641-01
Frequency
60 Hz
Blower Type
Induced Draft Blower

Description

Draft Inducer, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Furnaces, Compatible with Brand AllTemp, Fasco, Rheem, Replacement For Manufacturer Model Number 70-23563-02, 70-23586-01, 70-23586-81, 70-23641-01, 70-23641-81, 7021-9567, 702364186, FB-RFB641, Industry No. 70-23641-01, Nameplate Voltage 208-230V AC, Phase 1, Current 0.25 A, Frequency 60 Hz, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Motor Speed 3,200 RPM

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.