Motor, OEM Replacement Brand: Magnetek Replacement For: 320 (Discontinued)
- Mfr # 40320
- Zoro # G0938920
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40320
Zoro #
G0938920
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2"
Shaft Length
10.18"
Body Dia.
5"
Manufacturers Warranty Length
1 yr.
Details
Frame
42
Item
Motor
Motor Application
Oem Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open
Motor Mounting Type
Base
Motor Sub Application
Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1050 rpm
No. of Speeds
3
Number of Shafts
2
OEM Replacement Brand
Magnetek
Phase
1
Voltage
208-230V
Motor Bearings
Sleeve
Replacement For
320
Full Load Amps
2.4A
Hz
60 Hz
Motor Service Factor
1
Application
Fan
Description
Fan Coil Motor 1/10Hp 208230V 1050Rpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.