Zoro Homepage

HVAC Motor, 1/11 hp

  • Mfr # 90620

  • Zoro # G0650295


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Motor Mounting Type
Lug
Motor Shaft Rotation
CWSE
Motor Thermal Protection
Auto
Length Less Shaft
3 in
HP
1/11 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90620
Zoro #
G0650295
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
3 in
Shaft Length
6 1/4 in
Shaft Dia.
1/2 in
Body Dia.
4.4 in
Overall Length
9 1/4 in

Details

Item
HVAC Motor
Motor Mounting Type
Lug
Motor Shaft Rotation
CWSE
Motor Thermal Protection
Auto
HP
1/11 hp
Motor Design
Shaded Pole
No. of Speeds
2
Application
HVAC/R
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Nameplate RPM
1,500
Motor Bearings
Sleeve
Replacement For
7108-7007, A0416B2568, A0416B3807
Voltage
115V AC
Full Load Amps
4.6 A
OEM Replacement Brand
Fasco, McMillan Electric
Motor Enclosure Design
Open
Phase
Single
Motor Sub Application
HVAC/R
Motor Service Factor
1
Voltage Compatibility
115V AC
RPM Range
1,501-1,600
Frame
4.4 in

Description

Single Phase, Motor Design Shaded Pole, 1/11 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 4.6 A, 4.4 Frame, OEM Replacement Brand Fasco, McMillan Electric, Replacement For 7108-7007, A0416B2568, A0416B3807, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CWSE, Motor Enclosure Design Open, Motor Mounting Type Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.