Zoro Homepage

Induced Draft Furnace Blower, 115V

  • Mfr # 66833

  • Zoro # G7014892


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Width (In.)
8 3/4 in
Depth (In.)
6 9/16 in
Agency Compliance
UL
For Use With Mfr. Model Number
1010238P, 1010324, 1013833
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66833
Zoro #
G7014892
UPC #
090747668335
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
8 3/4 in
Depth (In.)
6 9/16 in
Height (In.)
10 1/4 in
Overall Depth
6 3/4 in
Overall Height
10 1/4 in
Overall Width
8 3/4 in

Details

Item
Induced Draft Furnace Blower
Voltage
115
Agency Compliance
UL
For Use With Mfr. Model Number
1010238P, 1010324, 1013833
Amps
1.60
Type
Replacement
Application
Furnaces
Construction Material
Metal housing
Fits Brand
ICP
Watts
184 W
Replaces
ICP 1010324, 1013833, 1010238P
For Use With
1010238P, 1010324, 1013833, ICP
Includes
Gasket
Standards
CSA Certified, UL Listed
Maximum Motor Horsepower
1/50 hp
Includes Motor
Yes
For Appliance Type
Furnaces
Phase
1
Power Consumption
184 W
Current
1.6 A
Frequency
60 Hz
Includes Mounting Hardware
Yes
Compatible with Brand
Emerson, Fasco, Heil Quaker, ICP, Jakel, Mars, Nidec, Rotom, US Motors
Motor Insulation Class
B
Motor Type
Shaded Pole
Nameplate Voltage
115V AC
Housing Material
Metal
Replacement For Manufacturer Model Number
1010238, 1010238P, 1010324, 1010975, 1010975P, 1013833, 10705, 1708-607, 1708-607P, 3111, 4MH28, 7002-2633, 7002-2792, 7021-8735, 7021-8736, 7021-9335, 7021-9701, 702110275, 70217700, 70218735, 70218736, 70219477, 70219499, 70219918, 7058-1037, A051, FB-RFB383, FB-RFB833, Heil Quaker 7021-9701, J238-1393, N172, R7-RFB134
Maximum Motor Speed
3,000 RPM
OEM Replacement
Yes
Blower Type
Induced Draft Furnace Blower

Description

Induced Draft Furnace Blower, Application Furnaces, For Appliance Type Furnaces, Compatible with Brand Emerson, Fasco, Heil Quaker, ICP, Jakel, Mars, Nidec, Rotom, US Motors

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.