Zoro Homepage
This item is Discontinued.
No Product Image Available

Motor, 1/15 HP (Discontinued)

  • Mfr # 81671
  • Zoro # G0938948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81671
Zoro #
G0938948
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/16"
Shaft Length
1-5/8"
Body Dia.
4"
Manufacturers Warranty Length
1 yr.

Details

Frame
GE 11
HP
1/15 HP
Item
Motor
Motor Application
Oem Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Counterclockwise Shaft End
Motor Sub Application
Refrigeration Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1550 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Century (Formerly A. O. Smith) Emerson GE Franklin Mars Tecumseh Century
Phase
1
Voltage
115/230V
Motor Bearings
Ball
Replacement For
671B F33HXFRH-2649 1331 1332 5KSM92KFL2007S 5KSM92KFL2011S 5KSP11FG1377 5KSP11FG1541 8214365039 1336 810E026A74 810G037A48 810G050A50 671 9665
Full Load Amps
2.1-1.1A
Hz
60 Hz
Application
Refrigeration Fan

Description

Motor Run Capacitor 2515/Mfd/370V/Oval

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.