Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82500
Zoro #
G0938990
UPC #
-
Country of Origin
China
Dimensions
Shaft Dia.
1/4"
Shaft Length
1"
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Details
Frame
3.3
HP
1/70 HP
Item
Motor
Motor Application
Oem Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Counterclockwise
Motor Sub Application
Ideal replacement for many range hoods
Motor Thermal Protection
Automatic
Nameplate RPM
3000 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Magnetek
US Motors
Phase
1
Voltage
115V
Motor Bearings
Sleeve
Replacement For
2694 Motor Only
616
2694
F2694
Full Load Amps
1.04A
Hz
60 Hz
Description
OEM Replacement Motor, Nameplate RPM 3,000, Voltage 115V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.