Zoro Homepage

Motor Start Capacitor, 330VAC, 3-13/32inW

  • Mfr # PRMJ88R

  • Zoro # G0378220


product price: $7.45
/ea

Key Features

Motor Capacitor Type
Motor Start Capacitor
Terminal Type
Dual Blade
Overall Height
3 3/8 in
Includes
Resistor
Temp. Range
-40 Degrees to 149 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRMJ88R
Zoro #
G0378220
UPC #
840899107998
Country of Origin
China

Dimensions

Overall Height
3 3/8 in
Overall Width
2 in
Diameter
2 1/16 in
Case Height
3 3/8 in

Details

Motor Capacitor Type
Motor Start Capacitor
Terminal Type
Dual Blade
Item
Motor Start Capacitor
Includes
Resistor
Temp. Range
-40 Degrees to 149 Degrees C
Case Material
Plastic
Capacitor Shape
Round
Capacitor Voltage
330V AC
Microfarad Rating
88-108
Voltage
330V AC
Terminal Gender
Male
Standards
UL and cUL Recognized
Number of Pieces
1
For Use With
AC Motor
Frequency
60/50 Hz
Min. Temperature
-40 Degrees C
Number of Terminals
2
Max. Temperature
65 Degrees C
Terminal Designations
Standard
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor with Resistor, 330V AC, Microfarad Rating 88-108 MFD, Round, Case Height 3 3/8 in, Diameter 2 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.