Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # PRMJ145R

  • Zoro # G803520139


product price: $7.49
/ea

Key Features

Case Material
Plastic
Overall Depth
2 1/16 in
Terminal Designations
Standard
Overall Height
4 7/8 in
Starts per Hour
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRMJ145R
Zoro #
G803520139
UPC #
840899106106
Country of Origin
United States

Dimensions

Overall Depth
2 1/16 in
Overall Height
4 7/8 in
Case Height
4 3/8 in
Diameter
2 1/16 in
Overall Width
2 1/16 in

Details

Case Material
Plastic
Terminal Designations
Standard
Starts per Hour
20
Capacitor Shape
Round
Max. Temperature
70 Degrees C
Frequency
50/60 Hz
Number of Pieces
1
Capacitor Voltage
330V AC
Includes
Round Motor Start Capacitor with Resistor
Standards
cUL, UL
Item
Motor Start Capacitor
Microfarad Rating
145-174
For Use With
Motor
Min. Temperature
-40 Degrees C
Voltage
330V
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor with Resistor, 330V AC, Microfarad Rating 145-174 MFD, Round, Case Height 4 3/8 in, Diameter 2 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.