Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # PSMJ243R

  • Zoro # G403520126


product price: $10.19
/ea

Key Features

Diameter
1 13/16 in
For Use With
Motor
Case Height
3 3/8 in
Capacitor Shape
Round
Overall Depth
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMJ243R
Zoro #
G403520126
UPC #
840899116044
Country of Origin
United States

Dimensions

Diameter
1 13/16 in
Case Height
3 3/8 in
Overall Depth
1 13/16 in
Overall Height
3 7/8 in
Overall Width
1 13/16 in

Details

For Use With
Motor
Capacitor Shape
Round
Min. Temperature
-40 Degrees C
Case Material
Plastic
Item
Motor Start Capacitor
Voltage
165V
Frequency
50/60 Hz
Terminal Designations
Standard
Number of Pieces
1
Includes
Round Motor Start Capacitor with Resistor
Max. Temperature
70 Degrees C
Starts per Hour
20
Microfarad Rating
243-292
Capacitor Voltage
165V AC
Standards
cUL, UL
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor with Resistor, 165V AC, Microfarad Rating 243-292 MFD, Round, Case Height 3 3/8 in, Diameter 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.