Zoro Homepage

Crankcase Heater, 480V, 54W, Pach101340

  • Mfr # CH101340

  • Zoro # G6445210


product price: $27.99
/ea

Key Features

Voltage
480V AC
Standards
UL Listed
Application
Air Conditioner Compressors
Product Type
Crankcase Heater
Power Consumption - Minimum
54 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH101340
Zoro #
G6445210
UPC #
-
Country of Origin
United States

Details

Item
Crankcase Heater
Voltage
480V AC
Standards
UL Listed
Application
Air Conditioner Compressors
Product Type
Crankcase Heater
Power Consumption - Minimum
54 W

Description

Crankcase Heater, Voltage 480V AC, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.