Zoro Homepage

MotorStartCapacitor, 220-250VAC, 4-3/8inW

  • Mfr # PTMJ161R

  • Zoro # G0378239


product price: $9.19
/ea

Key Features

Capacitor Shape
Round
Motor Capacitor Type
Motor Start Capacitor
Overall Width
2 1/16 in
Temp. Range
-40 Degrees to 149 Degrees C
Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTMJ161R
Zoro #
G0378239
UPC #
840899115894
Country of Origin
China

Dimensions

Overall Width
2 1/16 in
Overall Height
3 3/8 in
Diameter
2 1/16 in
Case Height
3 3/8 in

Details

Capacitor Shape
Round
Motor Capacitor Type
Motor Start Capacitor
Item
Motor Start Capacitor
Temp. Range
-40 Degrees to 149 Degrees C
Case Material
Plastic
Capacitor Voltage
220 to 250V AC
Includes
Resistor
Microfarad Rating
161-193
Terminal Type
Dual Blade
Voltage
220 to 250V AC
Number of Terminals
2
Max. Temperature
65 Degrees C
Min. Temperature
-40 Degrees C
Standards
UL and cUL Recognized
Number of Pieces
1
Terminal Designations
Standard
For Use With
AC Motor
Frequency
60/50 Hz
Terminal Gender
Male
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor with Resistor, 220-250V AC, Microfarad Rating 161-193 MFD, Round, Case Height 3 3/8 in, Diameter 2 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.