Zoro Homepage
This item is Discontinued.
Packard Replacement Motor, OEM Replacement Brand: Oasis Replacement For: 027354-038 10038

Replacement Motor, OEM Replacement Brand: Oasis Replacement For: 027354-038 (Discontinued)

  • Mfr # 10038
  • Zoro # G0938957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10038
Zoro #
G0938957
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/4"
Shaft Length
1/2"
Manufacturers Warranty Length
1 yr.

Details

Item
Replacement Motor
Motor Application
Oem Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Double Foot Pads
Motor Shaft Rotation
Clockwise Lead End
Nameplate RPM
1550 rpm
Number of Shafts
1
OEM Replacement Brand
Oasis
Phase
1
Voltage
115V
Replacement For
027354-038
Full Load Amps
0.53A
Hz
60 Hz

Description

Oasis Replacement Motor 9 Watt 115V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.