Zoro Homepage

Unit Bearing

  • Mfr # 5414EC

  • Zoro # G822323995


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5414EC
Zoro #
G822323995
UPC #
840899129105
Country of Origin
China

Description

Evaporative Cooler Motor, Single Phase, Motor Design ECM, Not Applicable HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115/230V AC, 0.56 A Full Load Amps, Non-Standard Frame, Output Watts 4 to 25 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor Not Applicable, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.