Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Balancer, 13.3-22 lbs, 6.5 ft, Nylon

  • Mfr # 7230-3

  • Zoro # G2921204


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Series
7230
For Tool Weighing
13.20 to 22.00 lb
Cable Length
6.6 ft
Ratchet Lock
No
Reel Weight
8.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7230-3
Zoro #
G2921204
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
6.6 ft
Overall Height
21 in
Overall Width
7 in
Overall Depth
5 1/8 in
Reel Height When Retracted
20 3/4 in
Hanger Opening Size
0.51 in

Details

Item
Tool Balancer
Series
7230
For Tool Weighing
13.20 to 22.00 lb
Ratchet Lock
No
Reel Weight
8.2 lb
Lock Mechanism
Non-Locking
Tension Adjustment
Stepless
Housing Material
Nylon
Cable Material
Steel
Features
Continuous Adjustable Cable, Continuous Load Adjustment
Includes
External Cable, Locking Safety Hanger, Secondary Safety Chain
Reel Mount Type
Spring Loaded Safety Hook
Tool Balancer Series
7230
Tool Attachment Type
Screw Close Spring Clip
Minimum Tool Weight
13 lb
Spring Fail Mechanism
Yes
Maximum Tool Weight
22 lb
Product Type
Tool Balancer
Drum Type
Tapered
Rotation Type
Swiveling

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 13.20 to 22.00 lb, Maximum Tool Weight 22 lb, Minimum Tool Weight 13 lb, Cable Length 6.6 ft, Cable Material Steel, Housing Material Nylon, Reel Mount Type Spring Loaded Safety Hook, Reel Height When Retracted 20 3/4 in, Lock Mechanism Non-Locking, Rotation Type Swiveling, Tool Attachment Type Screw Close Spring Clip, Spring Fail Mechanism Yes, Drum Type Tapered, Features Continuous Adjustable Cable, Continuous Load Adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.