Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Balancer, 198-220Lb.

  • Mfr # 8241-7

  • Zoro # G7151742


product price: $3,541.99
/ea
Free Shipping & Returns

Key Features

Series
7241
For Tool Weighing
198.40 to 220.50 lb
Cable Length
6.6 ft
Ratchet Lock
No
Reel Weight
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8241-7
Zoro #
G7151742
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
6.6 ft
Overall Height
30 in
Overall Width
9 13/16 in
Overall Depth
7 15/16 in
Reel Height When Retracted
31 1/2 in
Hanger Opening Size
0.87 in

Details

Item
Tool Balancer
Series
7241
For Tool Weighing
198.40 to 220.50 lb
Ratchet Lock
No
Reel Weight
45 lb
Lock Mechanism
Non-Locking
Cable Material
Steel
Housing Material
Die Cast Aluminum
Tension Adjustment
Stepless
Features
Continuous Load Adjustment, Continuously Adjustable Cable, Top Suspension with Load Leveling
Rotation Type
Swiveling
Tool Balancer Series
7241
Minimum Tool Weight
198 lb
Spring Fail Mechanism
Yes
Drum Type
Tapered
Product Type
Tool Balancer
Tool Attachment Type
Screw Close Spring Clip
Maximum Tool Weight
220 lb
Reel Mount Type
Spring Loaded Safety Hook

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 198.40 to 220.50 lb, Maximum Tool Weight 220 lb, Minimum Tool Weight 198 lb, Cable Length 6.6 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Spring Loaded Safety Hook, Reel Height When Retracted 31 1/2 in, Lock Mechanism Non-Locking, Rotation Type Swiveling, Tool Attachment Type Screw Close Spring Clip, Spring Fail Mechanism Yes, Drum Type Tapered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.