Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Balancer, 28.7-37 lbs, 6.5 ft, Nylon

  • Mfr # 7230-5

  • Zoro # G0780631


product price: $1,150.99
/ea
Free Shipping & Returns

Key Features

Series
7230
For Tool Weighing
28.70 to 37.50 lb
Cable Length
6.6 ft
Ratchet Lock
No
Reel Weight
8.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7230-5
Zoro #
G0780631
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
6.6 ft
Overall Height
21 in
Overall Width
7 in
Overall Depth
5 1/8 in
Hanger Opening Size
0.51 in
Reel Height When Retracted
20 3/4 in

Details

Item
Tool Balancer
Series
7230
For Tool Weighing
28.70 to 37.50 lb
Ratchet Lock
No
Reel Weight
8.7 lb
Cable Material
Steel
Lock Mechanism
Non-Locking
Features
Continuous Adjustable Cable, Continuous Load Adjustment
Tension Adjustment
Stepless
Housing Material
Nylon
Includes
External Cable, Locking Safety Hanger, Secondary Safety Chain
Rotation Type
Swiveling
Drum Type
Tapered
Spring Fail Mechanism
Yes
Product Type
Tool Balancer
Minimum Tool Weight
29 lb
Reel Mount Type
Spring Loaded Safety Hook
Maximum Tool Weight
37 lb
Tool Balancer Series
7230
Tool Attachment Type
Screw Close Spring Clip

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 28.70 to 37.50 lb, Maximum Tool Weight 37 lb, Minimum Tool Weight 29 lb, Cable Length 6.6 ft, Cable Material Steel, Housing Material Nylon, Reel Mount Type Spring Loaded Safety Hook, Reel Height When Retracted 20 3/4 in, Lock Mechanism Non-Locking, Rotation Type Swiveling, Tool Attachment Type Screw Close Spring Clip, Spring Fail Mechanism Yes, Drum Type Tapered, Features Continuous Adjustable Cable, Continuous Load Adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.