Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Balancer, 66-99 lbs, 6.5 ft, Alum

  • Mfr # 8241-3

  • Zoro # G2133101


product price: $2,902.99
/ea
Free Shipping & Returns

Key Features

Series
7241
For Tool Weighing
66.10 to 99.20 lb
Cable Length
6.6 ft
Ratchet Lock
No
Reel Weight
37.85 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8241-3
Zoro #
G2133101
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
6.6 ft
Overall Height
30 in
Overall Width
9 7/8 in
Overall Depth
7 15/16 in
Reel Height When Retracted
31 1/2 in
Hanger Opening Size
0.87 in

Details

Item
Tool Balancer
Series
7241
For Tool Weighing
66.10 to 99.20 lb
Ratchet Lock
No
Reel Weight
37.85 lb
Tension Adjustment
Stepless
Features
Continuous Load Adjustment, Continuously Adjustable Cable, Top Suspension with Load Leveling
Lock Mechanism
Non-Locking
Includes
External Cable, Locking Safety Hanger, Secondary Safety Chain
Cable Material
Steel
Housing Material
Die Cast Aluminum
Tool Attachment Type
Screw Close Spring Clip
Minimum Tool Weight
66 lb
Tool Balancer Series
7241
Maximum Tool Weight
99 lb
Drum Type
Tapered
Reel Mount Type
Spring Loaded Safety Hook
Product Type
Tool Balancer
Rotation Type
Swiveling
Spring Fail Mechanism
Yes

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 66.10 to 99.20 lb, Maximum Tool Weight 99 lb, Minimum Tool Weight 66 lb, Cable Length 6.6 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Spring Loaded Safety Hook, Reel Height When Retracted 31 1/2 in, Lock Mechanism Non-Locking, Rotation Type Swiveling, Tool Attachment Type Screw Close Spring Clip, Spring Fail Mechanism Yes, Drum Type Tapered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.