Zoro Homepage

Tool Balancer, 8.4-11.4 lbs, 4.9 ft, Nylon

  • Mfr # 7228-4

  • Zoro # G2431685


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Series
7228
For Tool Weighing
8.30 to 11.50 lb
Cable Length
4.9 ft
Ratchet Lock
No
Reel Weight
3.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7228-4
Zoro #
G2431685
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
4.9 ft
Overall Height
19 in
Overall Width
5 1/2 in
Overall Depth
2 13/16 in
Hanger Opening Size
0.67 in
Reel Height When Retracted
19 5/8 in

Details

Item
Tool Balancer
Series
7228
For Tool Weighing
8.30 to 11.50 lb
Ratchet Lock
No
Reel Weight
3.7 lb
Housing Material
Nylon
Features
Continuously Adjustable Cable, Simple Load Adjustment
Includes
External Cable, Locking Safety Hanger, Secondary Safety Chain
Cable Material
Steel
Tension Adjustment
Stepless
Lock Mechanism
Non-Locking
Tool Balancer Series
7228
Product Type
Tool Balancer
Drum Type
Tapered
Reel Mount Type
Screw Close Spring Clip
Tool Attachment Type
Screw Close Spring Clip
Minimum Tool Weight
8.4 lb
Maximum Tool Weight
11.4 lb
Spring Fail Mechanism
Yes

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 8.30 to 11.50 lb, Maximum Tool Weight 11.4 lb, Minimum Tool Weight 8.4 lb, Cable Length 4.9 ft, Cable Material Steel, Housing Material Nylon, Reel Mount Type Screw Close Spring Clip, Reel Height When Retracted 19 5/8 in, Lock Mechanism Non-Locking, Tool Attachment Type Screw Close Spring Clip, Spring Fail Mechanism Yes, Drum Type Tapered, Features Continuously Adjustable Cable, Simple Load Adjustment, Hanger Opening Size 0.67 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.