Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Retractor, 1.1-4.4Lb

  • Mfr # 7212-01

  • Zoro # G8522236


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Series
7212
For Tool Weighing
1.10 to 4.41 lb
Cable Length
8.2 ft
Ratchet Lock
Yes
Reel Weight
1.76 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7212-01
Zoro #
G8522236
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
8.2 ft
Overall Height
6 5/8 in
Overall Width
5 1/4 in
Overall Depth
1 3/4 in
Reel Height When Retracted
25 in
Hanger Opening Size
0.35 in

Details

Item
Tool Balancer
Series
7212
For Tool Weighing
1.10 to 4.41 lb
Ratchet Lock
Yes
Reel Weight
1.76 lb
Tension Adjustment
4 mm T Handle
Cable Material
Steel
Lock Mechanism
Ratchet Locking
Housing Material
Nylon
Features
Load Carrying Capacity Is Adjustable
Tool Balancer Series
7212
Reel Mount Type
Screw Close Spring Clip
Tool Attachment Type
Screw Close Spring Clip
Spring Fail Mechanism
No
Product Type
Tool Balancer
Maximum Tool Weight
4.4 lb
Minimum Tool Weight
1.1 lb
Drum Type
Standard

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 1.10 to 4.41 lb, Maximum Tool Weight 4.4 lb, Minimum Tool Weight 1.1 lb, Cable Length 8.2 ft, Cable Material Steel, Housing Material Nylon, Reel Mount Type Screw Close Spring Clip, Reel Height When Retracted 25 in, Lock Mechanism Ratchet Locking, Tool Attachment Type Screw Close Spring Clip, Spring Fail Mechanism No, Drum Type Standard, Features Load Carrying Capacity Is Adjustable, Hanger Opening Size 0.35 in, Overall Depth 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.