Zoro Homepage

Tool Retractor, 15.4-22Lb

  • Mfr # 7222-03

  • Zoro # G2623315


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Series
7222
For Tool Weighing
15.43 to 22.05 lb
Cable Length
9.74 ft
Ratchet Lock
Yes
Reel Weight
8.58 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7222-03
Zoro #
G2623315
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
9.74 ft
Overall Height
10 1/4 in
Overall Width
8 3/8 in
Overall Depth
2 3/4 in
Reel Height When Retracted
25 in
Hanger Opening Size
0.35 in

Details

Item
Tool Balancer
Series
7222
For Tool Weighing
15.43 to 22.05 lb
Ratchet Lock
Yes
Reel Weight
8.58 lb
Lock Mechanism
Ratchet Locking
Cable Material
Steel
Tension Adjustment
6 mm T Handle
Housing Material
Nylon
Features
Continuously Adjustable, Load Carrying Capacity Is Adjustable, Ratchet Lock
Product Type
Tool Balancer
Reel Mount Type
Screw Close Spring Clip
Tool Balancer Series
7222
Maximum Tool Weight
22 lb
Minimum Tool Weight
15.4 lb
Spring Fail Mechanism
Yes
Drum Type
Standard
Tool Attachment Type
Screw Close Spring Clip

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 15.43 to 22.05 lb, Maximum Tool Weight 22 lb, Minimum Tool Weight 15.4 lb, Cable Length 9.74 ft, Cable Material Steel, Housing Material Nylon, Reel Mount Type Screw Close Spring Clip, Reel Height When Retracted 25 in, Lock Mechanism Ratchet Locking, Tool Attachment Type Screw Close Spring Clip, Spring Fail Mechanism Yes, Drum Type Standard, Features Continuously Adjustable, Load Carrying Capacity Is Adjustable, Ratchet Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.