Zoro Homepage

Tool Retractor, 2.6-5.5Lb

  • Mfr # 7200-02

  • Zoro # G6513385


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Series
7200
For Tool Weighing
2.60 to 5.50 lb
Cable Length
5.25 ft
Ratchet Lock
No
Reel Weight
1.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200-02
Zoro #
G6513385
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
5.25 ft
Overall Height
5 1/4 in
Overall Width
4 1/4 in
Overall Depth
1 7/16 in
Reel Height When Retracted
15 1/4 in
Hanger Opening Size
0.35 in

Details

Item
Tool Balancer
Series
7200
For Tool Weighing
2.60 to 5.50 lb
Ratchet Lock
No
Reel Weight
1.3 lb
Lock Mechanism
Non-Locking
Tension Adjustment
4 mm T Handle
Housing Material
Nylon
Cable Material
Steel
Features
Load Carrying Capacity Is Adjustable
Tool Attachment Type
Snap Hook
Maximum Tool Weight
5.5 lb
Tool Balancer Series
7200
Minimum Tool Weight
2.6 lb
Drum Type
Standard
Product Type
Tool Balancer
Reel Mount Type
Screw Close Spring Clip
Spring Fail Mechanism
No

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 2.60 to 5.50 lb, Maximum Tool Weight 5.5 lb, Minimum Tool Weight 2.6 lb, Cable Length 5.25 ft, Cable Material Steel, Housing Material Nylon, Reel Mount Type Screw Close Spring Clip, Reel Height When Retracted 15 1/4 in, Lock Mechanism Non-Locking, Tool Attachment Type Snap Hook, Spring Fail Mechanism No, Drum Type Standard, Features Load Carrying Capacity Is Adjustable, Hanger Opening Size 0.35 in, Overall Depth 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.