Shop PACON
See all product information
Create Account
4-Ply Railroad Board, Brown, 22" x 28", PK25
- Mfr # P54691
- Zoro # G7952315
product price:Â
$
25.15
/pk of 25, $1.01/ea
Key Features
Color
Brown
Width
28 in
Length
1 in
Thickness
4-ply
Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P54691
- Zoro #
- G7952315
- UPC #
- 45173546917
- Country of Origin
- United States
Dimensions
- Width
- 28 in
- Length
- 1 in
- Thickness
- 4-ply
- Height
- 22 in
Details
- Item
- Railroad Poster Board
- Color
- Brown
- Recycled Content
- 1
- Application
- Marker, Mat, Mounting, Stenciling, Art Project, Poster, Block Printing, Painting
- Recycled
- Yes
Description
Railroad board is great for construction, art projects, mats, mount"g, block pr"t"g, pa"t"g, markers, stencil"g, posters, and works well for anchor charts. Brilliantly colored on both sides with a smooth uniform f"ish. Recycled and recyclable. Measures 22" x 28". "cludes 25 sheets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.