Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon 6-Ply Railroad Board, 10 Assorted Colors, 22" x 28", PK100 5488

6-Ply Railroad Board, 10 Assorted Colors, 22" x 28", PK100 (Discontinued)

  • Mfr # 5488
  • Zoro # G5641493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5488
Zoro #
G5641493
UPC #
-
Country of Origin
United States

Details

Material
Posterboard
Color
10 Assorted Colors
Recommended Grade
K+
Recommended Age
5+ Years

Description

Railroad board is great for construction, art projects, mats, mounting, block printing, painting, markers, stenciling, posters, and works well for anchor charts. Brilliantly colored on both sides with a smooth uniform finish. Recycled and recyclable. Measures 22" x 28". Includes 100 sheets, 10 sheets each of Dark Blue, Holiday Green, Pink, Brown, Magenta, Lemon Yellow, Red, Orange, Black and Light Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.