Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon 6-Ply Railroad Board, Light Blue, 22" x 28", PK25 5485-1

6-Ply Railroad Board, Light Blue, 22" x 28", PK25 (Discontinued)

  • Mfr # 5485-1
  • Zoro # G5641816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5485-1
Zoro #
G5641816
UPC #
45173548515
Country of Origin
United States

Dimensions

Width
28"
Height
22"

Details

Color
Light Blue
Material
Paper
Recommended Age
4+ Years
Recommended Grade
PK+
Features
6-ply, Smooth, Durable

Description

Railroad board is great for construction, art projects, mats, mounting, block printing, painting, markers, stenciling, posters, and works well for anchor charts. Brilliantly colored on both sides with a smooth uniform finish. Recycled and recyclable. Measures 22" x 28". Includes 25 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.