This item is Discontinued.

Pacon 9 x 12 in. Tru-Ray Hot Colors Assortment, Pack of 50, 50PK 6596

9 x 12 in. Tru-Ray Hot Colors Assortment, Pack of 50, 50PK (Discontinued)

  • Mfr # 6596
  • Zoro # G509851827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6596
Zoro #
G509851827
UPC #
724086633043
Country of Origin
China

Dimensions

Width
12 in
Length
9 in

Details

Item
Construction Paper
Material
Paper, Sulphite
Features
Tear Resistant, Fade Resistant, Acid-free, Recyclable, Crack Resistant; Recycled
Application
Art Project

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.