
Adjustable Pocket Chart Stand, Metal, Locking Casters, Adjustable to 78in., 1 Stand
Mfr # P0020990
Zoro # G613338931
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Includes
1 Pocket chart stand
Material
Metal
Recommended Age
Teacher Resource
Recommended Grade
Teacher Resource
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0020990
Zoro #
G613338931
UPC #
29444209909
Country of Origin
Taiwan, Province of China
Details
Color
Silver
Includes
1 Pocket chart stand
Material
Metal
Recommended Age
Teacher Resource
Recommended Grade
Teacher Resource
Description
Teachers will love this adjustable stand. The stand will adjust from 48 to 78 high and from 42 to 77 wide. Use it for multiple pocket charts and chart tablets or extra wide pocket charts. It comes with locking casters and five movable rings. A great addition to any classroom.
- Adjustable pocket chart stand that adjusts from 48"H to 78"H and 42"W to 77"W
- Metal stand for durability and stability to hold multiple pocket charts and chart tablets
- Comes with locking caster wheels and five movable rings
- Chart stand rings are 4" in diameter
- Some assembly required
- 1 Stand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.