
Alternate Dotted Newsprint Paper, 1/2" Two-Sided Long Rule, 8.5 x 11,500PK (Discontinued)
- Mfr # 2623
- Zoro # G503474275
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2623
Zoro #
G503474275
UPC #
45173026235
Country of Origin
United States
Dimensions
Size
8.5 x 11
Paper Rule Size
1/2"
Details
Paper Color
White
Number of Sheets
8.5 x 11
Paper Weight
30 lb
Item
Paper
Features
1/2" Ruling—For grade 3.
Color
White
Rule
Two-Sided Long
Weight
3.535 lbs
Paper Ruling
Two-Sided Long
Paper Basis Weight (lb)
30 lb Newsprint
Paper Grade (gsm)
48 gsm
Description
White 30-lb. newsprint has light blue horizontal ruling on both sides. Blue-dotted midline.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.