Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Array Card Stock, 65 lb., Lttr, Ivory, PK100 101186

Array Card Stock, 65 lb., Lttr, Ivory, PK100 (Discontinued)

  • Mfr # 101186
  • Zoro # G5729678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101186
Zoro #
G5729678
UPC #
084001011869
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Array Card Stock,65 lb.,Lttr,Ivory,PK100
Color
Ivory
Basis Weight
65 lb
Finish
Smooth
Weight
2.254 lbs
Paper Basis Weight (lb)
65 lb Cover
Paper/Media Color(s)
Ivory
Paper Finish
Smooth
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers; Typewriters

Description

Array Card Stock,65 lb.,Lttr,Ivory,Package Quantity100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.