
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01209
Zoro #
G5729580
UPC #
084001012095
Country of Origin
United States
Dimensions
Size
36" x 1000 ft
Sheet/Roll Size
36" x 1,000 ft
Details
Item
Art Rolls,36"x1000ft.,Black
Color
Black
Standards
Conforms to National Fire Protection Association No. 701 Standards; Conforms to the State of California Flame Resistant Requirements
Basis Weight
40 lb
Paper Basis Weight (lb)
40 lb Cover
Rolls Per Unit
1
Paper/Media Color(s)
Black
Weight
46.94 lbs
Description
Art Rolls,36"x1000ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.