Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Art Tissue, 12" x 18", Assorted, PK100 59530

Art Tissue, 12" x 18", Assorted, PK100 (Discontinued)

  • Mfr # 59530
  • Zoro # G4422376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59530
Zoro #
G4422376
UPC #
029444595309
Country of Origin
United States

Dimensions

Size
12 x 18
Sheet/Roll Size
12 x 18

Details

Item
Art Tissue,12" x 18",Assorted,PK100
Color
Assorted
Basis Weight
10 lb
Paper Basis Weight (lb)
23 lb Tissue
Paper/Media Color Assortment
25 Assorted Colors
Paper Grade (gsm)
38 gsm
Paper/Media Color(s)
Assorted
Weight
0.635 lbs

Description

Art Tissue,12" x 18",Assorted,Package Quantity100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.