Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Art Tissue, 20" x 30", Assorted, PK20 58506

Art Tissue, 20" x 30", Assorted, PK20 (Discontinued)

  • Mfr # 58506
  • Zoro # G4422358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58506
Zoro #
G4422358
UPC #
029444585065
Country of Origin
United States

Dimensions

Size
20 x 30
Sheet/Roll Size
20 x 30

Details

Item
Art Tissue,20" x 30",Assorted,PK20
Color
Assorted
Basis Weight
10 lb
Weight
0.286 lbs
Paper Grade (gsm)
38 gsm
Paper Basis Weight (lb)
23 lb Tissue
Paper/Media Color Assortment
20 Assorted Colors
Paper/Media Color(s)
Assorted

Description

Art Tissue,20" x 30",Assorted,Package Quantity20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.