Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Art1st Drawing Paper, 37 lb, 12 x 18, White, 50/Pad P4139

Art1st Drawing Paper, 37 lb, 12 x 18, White, 50/Pad (Discontinued)

  • Mfr # P4139
  • Zoro # G101955886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4139
Zoro #
G101955886
UPC #
45173041399
Country of Origin
United States

Dimensions

Size
12 x 18
Sheet/Roll Size
12 x 18

Details

Item
Paper
Color
Manila
Weight
0.91 lbs
Finish
Smooth
Basis Weight
37 lb
Paper Basis Weight (lb)
37 lb Bond
Paper Finish
Smooth
Paper/Media Color(s)
Manila

Description

Ideal for students learning art. Great for watercolor, crayon, pencil or charcoal work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.