Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Art1st Drawing Paper, 40 lb, 9 x 12, White, 200PK 4130

Art1st Drawing Paper, 40 lb, 9 x 12, White, 200PK (Discontinued)

  • Mfr # 4130
  • Zoro # G803475262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4130
Zoro #
G803475262
UPC #
-
Country of Origin
United States

Dimensions

Size
9 x 12

Details

Color
White
Basis Weight
40 lb
Weight
2.075 lbs

Description

Ideal for students learning art. Great for watercolor, crayon, pencil or charcoal work.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.