Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Art1st Watercolor Pad, 90 lb., 11 x 14, 12 Sheets/Pad, PK3

  • Mfr # P4911

  • Zoro # G4851910


product price: $22.75
/pk 3, $7.58/ea

Key Features

Color
White
Material
90 Lb. Paper
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Includes
3 pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4911
Zoro #
G4851910
UPC #
194629036752
Country of Origin
United States

Details

Color
White
Material
90 Lb. Paper
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Includes
3 pads

Description

Heavyweight watercolor paper with uniform texture and whiteness. Ideal for wet and mixed-media techniques. Acid-free and Recyclable. Measures 11" x 14". Includes 12 sheets. Sold as a pack of 3 pads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.