
ArtKraft Duo-Finish Paper, Purple, 48 x 200ft, 1 Roll
Mfr # 0067334
Zoro # G5224293
product price: $64.69
/eaKey Features
Color
Purple
Material
Paper
Recommended Age
3+ Years
Recommended Grade
PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0067334
Zoro #
G5224293
UPC #
29444673342
Country of Origin
United States
Details
Color
Purple
Material
Paper
Recommended Age
3+ Years
Recommended Grade
PK+
Description
The leading heavyweight Duo-Finish® Kraft Paper that is both durable and versatile. This paper is manufactured with a special process that gives it strength, making it resistant to tears and punctures, perfect for a wide range of art and display projects. One side is smooth and ideal for felt pens, finger painting, and fine-line drawing. The other side has a superior "toothy" surface, which handles chalk, tempera, watercolor, and acrylic paints. Acid free and recyclable. Measures 48" x 200'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.