Zoro Homepage

ArtKraft Duo-Finish Paper, White, 48 x 200ft, 1 Roll

  • Mfr # 0067004

  • Zoro # G5223085


product price: $58.89
/ea

Key Features

Color
White
Material
Paper
Recommended Age
3+ Years
Recommended Grade
PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0067004
Zoro #
G5223085
UPC #
29444670044
Country of Origin
United States

Details

Color
White
Material
Paper
Recommended Age
3+ Years
Recommended Grade
PK+

Description

The leading heavyweight Duo-Finish® Kraft Paper that is both durable and versatile. This paper is manufactured with a special process that gives it strength, making it resistant to tears and punctures, perfect for a wide range of art and display projects. One side is smooth and ideal for felt pens, finger painting, and fine-line drawing. The other side has a superior "toothy" surface, which handles chalk, tempera, watercolor, and acrylic paints. Acid-free and recyclable. Measures 48" x 200'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.