Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Board, Extra Fold, 36" x 48", White 3784

Board, Extra Fold, 36" x 48", White (Discontinued)

  • Mfr # 3784
  • Zoro # G4425158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3784
Zoro #
G4425158
UPC #
045173037842
Country of Origin
United States

Details

Item
Board,Extra Fold,36" x 48",White

Description

Board,Extra Fold,36" x 48",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.