Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Bond Paper Colored, 8-1/2"x11", Neon, PK100 104331

Bond Paper Colored, 8-1/2"x11", Neon, PK100 (Discontinued)

  • Mfr # 104331
  • Zoro # G5729285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104331
Zoro #
G5729285
UPC #
084001043310
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Bond Paper Colored,8-1/2"x11",Neon,PK100
Color
Assorted Neon Colors
Features
Neon
Basis Weight
24 lb
Paper/Media Color Assortment
Green; Orange; Pink; Red; Yellow
Paper/Media Color(s)
Assorted Neon Colors
Machine Compatibility
Copiers; Laser Printers; Typewriters
Paper Basis Weight (lb)
24 lb Bond
Weight
1.277 lbs

Description

Bond Paper Colored,8-1/2"x11",Neon,Package Quantity100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.