Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Bond PaperColored, 24lb., 8-1/2"x11", PK500 101346

Bond PaperColored, 24lb., 8-1/2"x11", PK500 (Discontinued)

  • Mfr # 101346
  • Zoro # G5729565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101346
Zoro #
G5729565
UPC #
084001013467
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Bond PaperColored,24lb.,8-1/2"x11",PK500
Color
Assorted Designer Colors
Features
Designer Colors
Basis Weight
24 lb
Weight
5.78 lbs
Paper Basis Weight (lb)
24 lb Bond
Machine Compatibility
Copiers; Laser Printers; Typewriters
Paper/Media Color(s)
Assorted Designer Colors
Paper/Media Color Assortment
Cobalt Blue; Cranberry; Emerald Green; Gold; Violet

Description

Bond PaperColored,24lb.,8-1/2"x11",Package Quantity500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.