Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Bond PaperColored, 24lb.8-1/2"x11", PK500 101079

Bond PaperColored, 24lb.8-1/2"x11", PK500 (Discontinued)

  • Mfr # 101079
  • Zoro # G5729711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101079
Zoro #
G5729711
UPC #
084001010794
Country of Origin
United States

Dimensions

Size
8.5 x 11

Details

Item
Bond PaperColored,24lb.8-1/2"x11",PK500
Color
Assorted Parchment Colors
Finish
Parchment Textured
Basis Weight
24 lb
Weight
5.927 lbs

Description

Bond PaperColored,24lb.8-1/2"x11",Package Quantity500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.